- Clear
description
- The MILWAUKEE® BOLT™ Task Full Face Shield is designed to provide you with the Quickest Attachment and Removal. Featuring a One-Handed Locking Mount, you can attach and remove the BOLT™ Task Full Face Shield without removing your BOLT™ Safety Helmet or BOLT™ Hard Hat, increasing your productivity on the jobsite. This face shield is rated to ANSI/ISEA Z87.1 when used in conjunction with the Shade W5 Lens (48-73-1463) and to ANSI/ISEA Z87.1 (+) – 2020 when used with the Clear Replacement Lens (48-73-1457). The BOLT™ Task Full Face Shield has two secure locking positions, one while in use, and one rotated up to store when protection is not needed. The Clear and Shade W5 lenses can be quickly changed without the need for tools. This Full Face Shield is part of the BOLT™ accessory system, which allows users to Secure Accessories Simultaneously.
features
- QUICKEST ATTACHMENT & REMOVAL
- One-Handed Locking Mount
- Two Secure Locking Positions
- Tool-Free Shield Change
- Secures Into Front Mount
- Clear Uncoated Lens
- Compatible with Safety Glasses
- 180° Field Of View
- Keep Head Protection On While Attaching and Removing
- Dielectric, No Metal Components
- Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
| Tinted Lenses | No |
| Anti-Fog | No |
| Color | Clear |
| Adjustable Strap | No Strap Included |
| Eye Protection Frame Material | Plastic |
| Standard | Meets ANSI or OSHA |
| UV Protected | No |
| Weight | 0.44 LB |
| EAN or UPC | 45242848676 |

