- Black
description
- The MILWAUKEE® BOLT™ Task Full Face Shield Replacement Frame (Helmets & Hard Hats) is designed to provide you with the Quickest Attachment and Removal. Compatible with Milwaukee® BOLT™ Safety Helmets and BOLT™ Hard Hats, this Full Face Shield Replacement Frame secures into the Front Mount. The BOLT™ Task Full Face Shield Replacement Frame is a part of the BOLT™ accessory system, which allows you to Secure Accessories Simultaneously.
features
- QUICKEST ATTACHMENT & REMOVAL
- For Use With Milwaukee® Clear and Shade W5 Uncoated Lenses
- One-Handed Locking Mount
- Two Secure Locking Positions
- Keep Head Protection On While Attaching and Removing
- Lightweight Design
- Secures Into Front Mount
- Tool Free Shield Change
- Dielectric, No Metal Components
- Compatible with Milwaukee® BOLT™ Safety Helmets & BOLT™ Hard Hats
| Tinted Lenses | No |
| Adjustable Strap | No |
| Standard | Meets ANSI or OSHA |
| Eye Protection Frame Material | Plastic |
| Color/Finish | Black |
| Anti-Fog | No |
| Weight | 0.26 LB |
| EAN or UPC | 45242848683 |

