Skip to content Skip to navigation menu
Replacement Visor

48-73-1462

Replacement Visor
Item #120872229
  • 10pk Mirrored Eye Visor Replacement Lenses
Replacement Visor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10pk Mirrored Eye Visor Replacement Lenses

description

  • The MILWAUKEE® Eye Visor Lenses are designed to give you your best fit and compatibility with headlamps. These ANSI/ISEA Z87.1 (+) - 2020 eye visor lenses are classified as spectacles and can be used in place of safety glasses. Each visor lens is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. The mount is sold separately. These visor lenses are compatible with the BOLT™ System which allows users to Secure Attachments Simultaneously.

features

  • Best Fit, Easy Headlamp Use
  • More Comfortable Pivoting Visor Angle
  • Raise & Lower with Headlamp Mounted
  • Lasting Fog-Free Interior Coating
  • BOLT™ - Secure Accessories Simultaneously
  • Includes 10 Clear Replacement Lenses
  • ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
  • Third-Party tested & certified
  • High-Impact Polycarbonate Lens
  • Secure Locking Captive Slide
  • For use with BOLT™ Accessories
Weight 1.38 LB
EAN or UPC 45242874057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison