- Tinted Lens
- Red/Black Frame
description
- The Milwaukee® safety glasses are designed with anti-fog, anti-scratch lenses. The protective eyewear has anti-fog lenses to reduce fogging. Durable anti-scratch lenses withstanding the demands of a job site. These protective glasses have an integrated flexible nose bridge providing extended comfort. Clear and tinted options are available for working indoors or outdoors.
features
- Durable anti-scratch lenses
- Flexible nose bridge
- Anti-fog lenses
- ANSI Z87.1+
- CSA Z94.3
- Comfortable arms for extended wear
- Third-party tested
| Standard | Meets ANSI or OSHA |
| Lens Color | Tinted |
| Frame Size | One Size Fits All |
| Frame Color | Red/Black |
| Frame Material | Plastic |
| Weight | 0.06 LB |
| EAN or UPC | 45242557943 |

