- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black/Red Frame
- Black Lens
description
- The MILWAUKEE® Fog-Free Safety Glasses with tinted lenses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort.
features
- Fog-Free. All Day Comfort
- Lasting Fog-Free Lenses
- Comfortable Temple Arms - Extended Wear
- Lens Resist Scratching
- Flexible Nose Bridge
- ANSI Z87.1+
- CSA Z94.3
- Third Party Tested
- Limited Lifetime Warranty
- Tinted for outdoor use
| Tinted Lenses | Yes |
| Eye Protection Frame Material | Plastic |
| Adjustable Strap | No Strap Included |
| Lens Material | Polycarbonate |
| Lens Color | Black |
| Color | Red/Black |
| Anti-Fog | Yes |
| Frame Color | Black/Red |
| UV Protected | No |
| Weight | 0.11 LB |
| EAN or UPC | 45242601370 |

