- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black, Red Frame
- Mirror Lens
description
- The MILWAUKEE® Anti-Scratch Safety Glasses are designed for all-day comfort with anti-scratch lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge, providing you with extended comfort. These MILWAUKEE® Anti-Scratch Safety Glasses are available with yellow, gray, clear, tinted, magnifying, and mirrored lenses. The yellow lenses make environments appear brighter, making them ideal for working in low light. Gray lenses are best for both indoor and outdoor work, and magnifying lenses eliminate the need to wear additional eyewear under your safety glasses. These Anti-Scratch Safety Glasses allow you to see what's important without sacrificing protection.
features
- Anti-Scratch, All Day Comfort
- Anti-Scratch Hard Coat Protect Lenses
- Comfortable Temple Arms - Extended Wear
- Flexible Nose Bridge
- ANSI/ISEA Z87.1 (+) - 2020
- CSA Z94.3
- Third Party Tested
- Limited Lifetime Warranty
| Lens Color | Mirror |
| Anti-Fog | No |
| Adjustable Strap | No Strap Included |
| Lens Material | Polycarbonate |
| Tinted Lenses | Yes |
| Eye Protection Frame Material | Plastic |
| UV Protected | No |
| Color | Black, Red |
| Frame Color | Black, Red |
| Standards | Meets ANSI or OSHA |
| Weight | 0.05 LB |
| EAN or UPC | 45242874002 |

