Skip to content Skip to navigation menu
Clear Anti-Fog Safety Glass

48-73-2020

Clear Anti-Fog Safety Glass
Item #116472450
  • Plastic Eye Protection Frame Material
  • Black/Red Frame
  • Clear Lens
Clear Anti-Fog Safety Glass
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plastic Eye Protection Frame Material
  • Black/Red Frame
  • Clear Lens

description

  • The Milwaukee® performance safety glasses are designed with high impact, fog-free lenses. The lenses are high-velocity impact tested providing military grade impact protection. The protective eyewear has fog-free lenses so the lenses will stay clear and unobstructed on any jobsite. Durable anti-scratch lenses withstand the demands of a job site. Clear and tinted options are available for working indoors or outdoors.

features

  • Military grade impact protection
  • Lasting fog-free lenses
  • Durable anti-scratch lenses
  • ANSI Z87.1+
  • CSA Z94.3
  • MIL-PRF-32432 Ballistic impact fragmentation - class 1
  • Comfortable arms for extended wear
  • Third-party tested
Adjustable Strap No Strap Included
Frame Size One Size Fits All
Frame Material Plastic
Standards Meets ANSI or OSHA
Standard Meets ANSI or OSHA
Lens Color Clear
Tinted Lenses No
UV Protected Yes
Frame Color Black/Red
Clothing Size One Size Fits All
Anti-Fog Yes
Color Red/Black
Eye Protection Frame Material Plastic
Weight 0.11 LB
EAN or UPC 45242552429
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison