- Plastic Eye Protection Frame Material
- Black/Red Frame
- Tinted Lens
description
- The Milwaukee® performance safety glasses are designed with high impact, fog-free lenses. The lenses are high-velocity impact tested providing military grade impact protection. The protective eyewear has fog-free lenses so the lenses will stay clear and unobstructed on any jobsite. Durable anti-scratch lenses withstand the demands of a job site. Clear and tinted options are available for working indoors or outdoors.
features
- Military grade impact protection
- Lasting fog-free lenses
- Durable anti-scratch lenses
- ANSI Z87.1+
- CSA Z94.3
- MIL-PRF-32432 Ballistic impact fragmentation - class 1
- Comfortable arms for extended wear
- Third-party tested
| Color | Red/Black |
| Frame Color | Black/Red |
| UV Protected | Yes |
| Adjustable Strap | No Strap Included |
| Standards | Meets ANSI or OSHA |
| Tinted Lenses | Yes |
| Anti-Fog | Yes |
| Frame Material | Plastic |
| Clothing Size | One Size Fits All |
| Lens Color | Tinted |
| Frame Size | One Size Fits All |
| Standard | Meets ANSI or OSHA |
| Eye Protection Frame Material | Plastic |
| Weight | 0.08 LB |
| EAN or UPC | 45242557967 |

