- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black/Red Frame
- Clear Lens
description
- The MILWAUKEE® 3-Pack Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch clear lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort.
features
- Anti-Scratch. All Day Comfort.
- Anti-Scratch Hard Coat Protects Lenses
- Comfortable Temple Arms - Extended Wear
- Flexible Nose Bridge
- ANSI/ISEA Z87.1 (+) - 2015
- CSA Z94.3
- Third Party Tested
- Limited Lifetime Warranty
- Clear lenses for indoor or outdoor use
| Tinted Lenses | No |
| Eye Protection Frame Material | Plastic |
| UV Protected | No |
| Anti-Fog | No |
| Lens Material | Polycarbonate |
| Color | Red/Black |
| Lens Color | Clear |
| Frame Color | Black/Red |
| Adjustable Strap | No Strap Included |
| Weight | 0.11 LB |
| EAN or UPC | 45242601394 |

