- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black, Red Frame
- Gray Lens
description
- The MILWAUKEE® Over The Glasses (OTG) are designed to fit over most prescription glasses and give you the Most Secure Wear. Staying secure with a wraparound frame, these over glasses also feature a top rubber guard that helps protect your eyes against debris. For added protection, the lenses are high-velocity impact tested to provide you with military-grade impact protection. This protective eyewear features an anti-scratch hard exterior coating and a fog-free interior coating, keeping the lenses clear and unobstructed to withstand the demands of the jobsite. Clear and tinted lens color options are available, so your eyes stay safe whether working indoors or outdoors.
features
- MOST SECURE, HIGH IMPACT LENSES
- Wraparound Frame Stays Secure
- Military Grade Impact Protection
- Anti-Scratch Hard Exterior Coating
- Fits Over Most Prescription Glasses
- Fog-Free Interior Coating
- Top Rubber Debris Guard
- Comfortable Temple Arms for Extended Wear
- Clear and Tinted Lens Options
- ANSI/ISEA Z87.1 (+) - 2020
- CSA Z94.3
| Standards | Meets ANSI or OSHA |
| Color | Black, Gray, Red |
| UV Protected | No |
| Lens Color | Gray |
| Clothing Size | One Size Fits All |
| Tinted Lenses | Yes |
| Anti-Fog | No |
| Adjustable Strap | No Strap Included |
| Frame Color | Black, Red |
| Eye Protection Frame Material | Plastic |
| Lens Material | Polycarbonate |
| Weight | 0.11 LB |
| EAN or UPC | 45242661916 |

