- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black Frame
- Yellow Lens
description
- The MILWAUKEE® Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch yellow lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort. The yellow lenses make environments appear brighter, making them ideal for working in low light.
features
- Anti-Scratch. All Day Comfort.
- Anti-Scratch Hard Coat Protects Lenses
- Comfortable Temple Arms - Extended Wear
- Flexible Nose Bridge for Better Fit
- Yellow lenses for enhanced contrast in low light applications
- ANSI/ISEA Z87.1 (+) - 2015
- CSA Z94.3
- Third Party Tested
- Limited Lifetime Warranty
| UV Protected | No |
| Standards | Meets ANSI or OSHA |
| Lens Color | Yellow |
| Tinted Lenses | Yes |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Anti-Fog | No |
| Adjustable Strap | No Strap Included |
| Eye Protection Frame Material | Plastic |
| Color | Black |
| Weight | 0.084 LB |
| EAN or UPC | 45242595594 |

