- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black Frame
- Gray Lens
description
- The MILWAUKEE® Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch gray lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort. The gray lenses are best for working in indoor and outdoor applications.
features
- Anti-Scratch. All Day Comfort.
- Anti-Scratch Hard Coat Protects Lenses
- Comfortable Temple Arms - Extended Wear
- Flexible Nose Bridge for Better Fit
- Gray lenses for transitioning between indoor and outdoor applications
- ANSI/ISEA Z87.1 (+) - 2015
- CSA Z94.3
- Third Party Tested
- Limited Lifetime Warranty
| Lens Color | Gray |
| Frame Color | Black |
| Anti-Fog | No |
| UV Protected | No |
| Adjustable Strap | No Strap Included |
| Lens Material | Polycarbonate |
| Standards | Meets ANSI or OSHA |
| Color | Black |
| Tinted Lenses | Yes |
| Eye Protection Frame Material | Plastic |
| Weight | 0.11 LB |
| EAN or UPC | 45242595600 |

