- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black Frame
- Gray Lens
description
- The MILWAUKEE® Fog-Free Safety Glasses are designed for all day comfort. This protective eyewear has fog-free lenses, so they stay clear in the toughest conditions with a lens coating to reduce scratching. The safety glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides more comfort. The gray lenses are best for transitioning between indoor and outdoor work.
features
- Fog-Free. All Day Comfort.
- Lasting Fog-Free Lenses
- Comfortable Temple Arms - Extended Wear
- Lens Resist Scratching
- Flexible Nose Bridge for Better Fit
- Gray lenses for transitioning between indoor and outdoor applications
- ANSI/ISEA Z87.1 (+) - 2015
- CSA Z94.3
- Third Party Tested
- Limited Life Time Warranty
| Color | Black |
| Lens Color | Gray |
| Tinted Lenses | Yes |
| Frame Color | Black |
| UV Protected | No |
| Eye Protection Frame Material | Plastic |
| Standards | Meets ANSI or OSHA |
| Anti-Fog | No |
| Adjustable Strap | No Strap Included |
| Lens Material | Polycarbonate |
| Weight | 0.08 LB |
| EAN or UPC | 45242601875 |

