- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black Frame
- Gray Lens
description
- The MILWAUKEE® Performance Safety Glasses are designed with High Impact, Fog-Free Lenses. This protective eyewear passes a high-velocity impact test, for lenses with military-grade impact protection. The protective glasses have fog-free lenses, so they stay clear in the toughest conditions and are coated to reduce scratching. The gray lenses are best for working in indoor and outdoor applications.
features
- High Impact. Fog-Free Lenses.
- Military Grade Impact Protection
- Lasting Fog-Free Lenses
- Lens Resist Scratching
- Comfortable Temple Arms - Extended Wear
- Gray lenses for transitioning between indoor and outdoor applications
- ANSI/ISEA Z87.1 (+) - 2015
- CSA Z94.3
- MIL-PRF-32432 Ballistic Impact Fragmentation - Class 1
- Third Party Tested
- Limited Lifetime Warranty
| Color | Black |
| Anti-Fog | Yes |
| Lens Color | Gray |
| UV Protected | No |
| Lens Material | Polycarbonate |
| Eye Protection Frame Material | Plastic |
| Standards | Meets ANSI or OSHA |
| Tinted Lenses | Yes |
| Frame Color | Black |
| Adjustable Strap | No Strap Included |
| Weight | 0.11 LB |
| EAN or UPC | 45242595648 |

