- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black, Red Frame
- Silver Lens
description
- The MILWAUKEE® Performance Safety Glasses are designed with High Impact, Anti-Scratch Lenses, to protect your eyes while withstanding the demands of the jobsite. For added protection, the lenses are high-velocity impact tested, providing you with military-grade impact protection. These transition lenses are activated by UV light to give you a seamless transition between indoor and outdoor environments, eliminating the need to switch between clear and tinted glasses.
features
- High Impact, Anti-Scratch Lenses
- Military Grade Impact Protection
- Durable Anti-Scratch Lenses
- UV Light Activated Transition Lenses
- ANSI/ISEA Z87.1 (+) - 2020
- CSA Z94.3
- CSA Third Party Tested
- Comfortable Arms for Extended Wear
- Arc Tested following ASTM F2621, no ignition, melting, dripping, or after flame up to 20 cal/cm²
| Anti-Fog | No |
| Lens Material | Polycarbonate |
| UV Protected | No |
| Color | Black, Red, Silver |
| Adjustable Strap | No Strap Included |
| Standards | Meets ANSI or OSHA |
| Tinted Lenses | Yes |
| Lens Color | Silver |
| Eye Protection Frame Material | Plastic |
| Frame Color | Black, Red |
| Weight | 0.08 LB |
| EAN or UPC | 45242874026 |

