- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black, Red Frame
- Mirror Lens
description
- The MILWAUKEE® Performance Safety Glasses are designed with high-impact, fog-free lenses. For added protection, the lenses are high-velocity impact tested providing you with military-grade impact protection. The protective eyewear features fog-free lenses so the lenses will stay clear and unobstructed on any jobsite. Durable anti-scratch lenses protect your eyes while withstanding the demands of a job site. Clear, tinted, gray, and mirrored options are available, so your eyes stay safe whether working indoors or outdoors.
features
- High Impact, Fog-Free Lenses
- Military Grade Impact Protection
- Lasting Fog-Free Lenses
- Durable Anti-Scratch Lenses
- ANSI/ISEA Z87.1 (+) - 2020
- CSA Z94.3
- CSA Third Party Tested
- Comfortable Arms For Extended Wear
- Arc Tested following ASTM F2621, no ignition, melting, dripping, or after flame up to 20 cal/cm²
| Color | Black, Red |
| UV Protected | No |
| Lens Material | Polycarbonate |
| Anti-Fog | Yes |
| Eye Protection Frame Material | Plastic |
| Frame Color | Black, Red |
| Tinted Lenses | Yes |
| Lens Color | Mirror |
| Adjustable Strap | No Strap Included |
| Standards | Meets ANSI or OSHA |
| Weight | 0.08 LB |
| EAN or UPC | 45242874019 |

