- Polycarbonate Lens Material
- Plastic Eye Protection Frame Material
- Black Frame
- Clear Lens
description
- The MILWAUKEE® Anti-Scratch Magnifying Safety Glasses are designed for all day comfort with anti-scratch clear lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort. The +1.50 magnified lenses allow for reading without sacrificing protection.
features
- Anti-Scratch. All Day Comfort.
- Anti-Scratch Hard Coat Protects Lenses
- Bifocal safety reading glasses, +1.50 Diopter
- Comfortable Temple Arms - Extended Wear
- Flexible Nose Bridge for Better Fit
- ANSI/ISEA Z87.1 (+) - 2015
- CSA Z94.3
- Third Party Tested
- Limited Lifetime Warranty
| Standards | Meets ANSI or OSHA |
| Eye Protection Frame Material | Plastic |
| UV Protected | No |
| Adjustable Strap | No Strap Included |
| Frame Color | Black |
| Tinted Lenses | No |
| Color | Black |
| Anti-Fog | No |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.084 LB |
| EAN or UPC | 45242595693 |

