- Single Pull Zipper Closure
description
- The MILWAUKEE® CSA Type R Class 2 High Visibility Mesh One Pocket Safety Vest provides you with a lightweight wear solution. This high visibility safety vest features lightweight, breathable mesh, helping you stay cool and comfortable in hot working conditions. The Mesh One Pocket Safety Vest features 1 external chest pocket, 1 mic tab, and a secure zipper closure. The MILWAUKEE® Mesh One Pocket Safety Vest is available in yellow or orange as well as both ANSI and CSA options. These safety vests are customizable with the ability to add your logo in 2 different locations. Class 2 high visibility reflective vests are recommended when working in environments with traffic traveling under 50 MPH or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.
features
- LIGHTWEIGHT WEAR
- Lightweight, Breathable Mesh
- 1 Chest Pocket
- Secure Zipper Closure
- CSA Z96-22
- Class 2 Type R
- 1 Mic Tab
- Dual Sizing
- Customization Available: Logo up to 2 colors and print up to 2 locations
| Flame Resistance | No |
| Clothing Type | Adult Unisex |
| Reflective Safety Trim | Reflective Trim |
| Sleeve Length | No Sleeve |
| Color | Orange |
| Stitch/Hem | Single |
| Closure Type | Single Pull Zipper |
| High Visibility | Yes |
| Size | 2X/3X |
| Outer Shell Material | Polyester Mesh |
| Outerwear Venting | No |
| Lined | No |
| Pocket Outside Quantity | 1 |
| Machine Washable | Yes |
| Water Resistance | No |
| Workwear | Yes |
| Fit | Loose |
| Accent Color 1 | Gray |
| Moisture Management | No |
| Collar Style | No Collar |
| Insulated | No |
| Weight | 0.38 LB |
| EAN or UPC | 45242832415 |

