Skip to content Skip to navigation menu
Milwaukee Tool48-73-2500

48-73-2500

Wrap Around Safety Glass - Red Mirrored Anti-Scratch Lenses
Item #122104739
  • Nylon, Polycarbonate Material
  • Red
  • 6.48 in Depth
Milwaukee Tool48-73-2500
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Nylon, Polycarbonate Material
  • Red
  • 6.48 in Depth

description

  • The MILWAUKEE® Wrap Around Mirrored Anti-Scratch Lens Safety Glasses are designed for all-day wear. This protective eyewear has a durable anti-scratch coating to protect the lenses from the demands of the jobsite. The safety glasses feature soft temple arms and a flexible nose pad designed for extended wear. These ANSI Z87+ and Z94.3 CSA protective glasses have a full coverage, large lens wrap-around design, providing you with a wide field of view. MILWAUKEE®’s Wrap Around Mirrored Anti-Scratch Safety Glasses are available in mirrored, tinted, and clear options to keep you safe in indoor and outdoor environments.

features

  • Full Coverage. Anti-Scratch
  • Anti-Scratch Hard Coat Protects Lenses
  • Comfortable Fit, All-Day Wear
  • Wide Field of View, Large Lens
  • ANSI/ISEA Z87.1+
  • CSA Z94.3
  • CSA Third Party Tested
  • Soft Temple Arms
  • Soft Nose Pad
  • Mirrored Coating Reflects Light
  • Microfiber Soft Case
Assembled Weight 0.08 lb
Assembled Width 5.79 in
Color Red
Material Nylon, Polycarbonate
Assembled Length 6.48 in
Assembled Height 2.22 in
Manufacturer Warranty Limited Lifetime
Depth 6.48 in
Weight 0.17 LB
EAN or UPC 45242373604
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison