- Nylon, Polycarbonate Material
- 6.48 in Depth
description
- The MILWAUKEE® Wrap Around Mirrored Anti-Scratch Lens Safety Glasses are designed for all-day wear. This protective eyewear has a durable anti-scratch coating to protect the lenses from the demands of the jobsite. The safety glasses feature soft temple arms and a flexible nose pad designed for extended wear. These ANSI Z87+ and Z94.3 CSA protective glasses have a full coverage, large lens wrap-around design, providing you with a wide field of view. MILWAUKEE®’s Wrap Around Mirrored Anti-Scratch Safety Glasses are available in mirrored, tinted, and clear options to keep you safe in indoor and outdoor environments.
features
- Full Coverage. Anti-Scratch
- Anti-Scratch Hard Coat Protects Lenses
- Comfortable Fit, All-Day Wear
- Wide Field of View, Large Lens
- ANSI/ISEA Z87.1+
- CSA Z94.3
- CSA Third Party Tested
- Soft Temple Arms
- Soft Nose Pad
- Microfiber Soft Case
| Assembled Length | 6.48 in |
| Depth | 6.48 in |
| Assembled Width | 5.79 in |
| Assembled Weight | 0.08 lb |
| Assembled Height | 2.22 in |
| Material | Nylon, Polycarbonate |
| Manufacturer Warranty | Limited Lifetime |
| Weight | 0.17 LB |
| EAN or UPC | 45242373659 |

