Skip to content Skip to navigation menu
Milwaukee Tool48-73-2514

48-73-2514

Full Frame Safety Glass with Removable Side Shields - Tinted Anti-Scratch Lenses
Item #122104750
  • 6.1 in Depth
  • Nylon, Polycarbonate Material
Milwaukee Tool48-73-2514
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6.1 in Depth
  • Nylon, Polycarbonate Material

description

  • The MILWAUKEE® Full Frame Safety Glasses with Removable Side Shields – Anti-Scratch Lenses are designed for all-day wear. This protective eyewear has a durable anti-scratch coating to protect the lenses from the demands of the jobsite. The safety glasses feature soft temple arms designed for extended wear. These ANSI Z87+ full coverage protective glasses have removable side shields to help protect against debris. These glasses are available in mirrored, tinted, and clear options to keep you safe in indoor and outdoor environments.

features

  • Full Coverage. Side Shield Protection
  • Side Shields Help Protect Against Debris
  • Anti-Scratch Hard Coat Protects Lenses
  • Comfortable Fit, All-Day Wear
  • ANSI/ISEA Z87.1+
  • Soft Temple Arms
  • Microfiber Soft Case
Assembled Weight 0.07 lb
Assembled Width 5.85 in
Manufacturer Warranty Limited Lifetime
Assembled Height 1.99 in
Material Nylon, Polycarbonate
Assembled Length 6.1 in
Depth 6.1 in
Weight 0.15 LB
EAN or UPC 45242373703
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison