The MILWAUKEE® Full Frame Safety Glasses with Removable Side Shields – Anti-Scratch Lenses are designed for all-day wear. This protective eyewear has a durable anti-scratch coating to protect the lenses from the demands of the jobsite. The safety glasses feature soft temple arms designed for extended wear. These ANSI Z87+ full coverage protective glasses have removable side shields to help protect against debris. These glasses are available in mirrored, tinted, and clear options to keep you safe in indoor and outdoor environments.
features
Full Coverage. Side Shield Protection
Side Shields Help Protect Against Debris
Anti-Scratch Hard Coat Protects Lenses
Comfortable Fit, All-Day Wear
ANSI/ISEA Z87.1+
Soft Temple Arms
Microfiber Soft Case
Material
Nylon, Polycarbonate
Depth
6.1 in
Assembled Height
1.99 in
Assembled Length
6.1 in
Assembled Width
5.85 in
Assembled Weight
0.07 lb
Manufacturer Warranty
Limited Lifetime
Weight
0.15 LB
EAN or UPC
45242373550
We're here for you
with Service Centers across the country - We have your back