Skip to content Skip to navigation menu
Ear Plug

48-73-3005

Ear Plug
Item #116472365
  • 100 Pair Ear Plugs
Ear Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 Pair Ear Plugs

description

  • The Milwaukee® ear plugs are designed to provide all day comfort while on the jobsite. The soft comfortable foam expands quickly in the ear for a secure seal to protect against hazardous noise. The noise reducing ear plugs have a tapered shape to comfortably fit inside the ear canal, providing a noise reduction rating (NRR) of 32 dB. Individually sealed pairs of foam earplugs are available in bulk for easy distribution on the jobsite.

features

  • Soft comfortable foam
  • Expands quickly for easy use
  • Tapered shape for a better fit
  • Noise reduction rating 32 dB
  • Resealable packaging for secure storage
  • Expands to fit a variety of ear canal sizes
  • Easy insertion and removal
  • Compatible with additional over-the-ear hearing protection
  • Third-party tested
Weight 0.26 LB
EAN or UPC 45242552474
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison