- BANDED EAR PLUGS
description
- The MILWAUKEE® Banded Ear Plugs are designed to provide all day comfort and versatile wear. These earplugs are built with an adaptable design for 3-Point Wear. The secure fit
- low-profile band allows for adjusting and pivoting the band to a secure position while being worn. The band can adapt to comfortable, interchangeable foam or flanged earplugs. These banded earplugs have a Noise Reduction Rating (NRR) up to 25 when in a over the head orientation to protect users against hazardous to protect against hazardous noise.
features
- Adaptable Design 3-Point Wear
- Secure Fit
- Low-Profile Band
- Stay safe, stay productive with MILWAUKEE personal safety
- All Day Comfort. Versatile Wear.
- Comfortable, Interchangeable Plugs
- Includes Foam & Flanged Ear Plugs
- NRR of 25dB to protect against hazardous jobsite noise
- Compatible with Replacement Foam and Flanged Ear Plugs
- Third Party Tested
| Weight | 0.11 LB |
| EAN or UPC | 45242552498 |

