Skip to content Skip to navigation menu
Ear Plug

48-73-3205

Ear Plug
Item #118008278
  • REPLACEMENT BANDED FLANGED EAR PLUGS
Ear Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • REPLACEMENT BANDED FLANGED EAR PLUGS

description

  • The MILWAUKEE® Replacement Flanged Ear Plugs (5 Pack) are designed to provide all day comfort while working on the job site. These interchangeable, comfortable earplugs are compatible with the Milwaukee Banded Ear Plugs. The quick fit design allows professionals to get back to work faster while achieving a proper seal. These banded flanged earplugs have a Noise Reduction Rating (NRR) of 26 to protect against hazardous noise.

features

  • All Day Comfort
  • Comfortable, Interchangeable Plugs
  • Quick Fit Design
  • Better Fit
  • NRR of 26dB
  • 5 Pack
  • Compatible with Milwaukee Banded Ear Plugs
  • Third Party Tested
Weight 0.04 LB
EAN or UPC 45242592210
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison