Skip to content Skip to navigation menu
Ear Plug

48-73-3206

Ear Plug
Item #118008277
  • REPLACEMENT FOAM EAR PLUGS
Ear Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • REPLACEMENT FOAM EAR PLUGS

description

  • The MILWAUKEE® Replacement Foam Ear Plugs (5 Pack) are designed to provide all day comfort while working on the job site. These interchangeable, comfortable earplugs are compatible with the Milwaukee Banded Ear Plugs. The noise-reducing earplugs are designed with a tapered shape to fit inside the ear canal, providing a Noise Reduction Rating (NRR) of 25. The soft, comfortable foam expands quickly in the ear for a secure seal to protect against hazardous noise.

features

  • All Day Comfort
  • Comfortable, Interchangeable Plugs
  • Better Fit
  • Expands Quickly
  • NRR of 25dB
  • 5 Pack
  • Compatible with Milwaukee Banded Ear Plugs
  • Third Party Tested
Weight 1.0 LB
EAN or UPC 45242592227
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison