Skip to content Skip to navigation menu
Earmuff

48-73-3250

Earmuff
Item #119853487
  • BOLT 24DB EARMUFFS
Earmuff
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • BOLT 24DB EARMUFFS

description

  • The MILWAUKEE® BOLT™ Earmuffs are designed for adjustable, comfortable wear. These cap-mounted earmuffs provide an adjustable fit thanks to the center-mount design. The earmuffs also allow for balanced wear with a 360⁰ rotational arm that can pivot to multiple storage positions when not in use. The comfortable, pressure-reducing cushion helps avoid pressure and discomfort when wearing the earmuffs for extended periods. These earmuffs have the indicated NRR to protect you against hazardous noise and are CSA Class A certified. Our earmuffs are a part of the BOLT™ System that allows users to secure accessories simultaneously. Certified for use with MILWAUKEE® Safety Helmets and Hard Hats.

features

  • Adjustable Fit - Center-Mount Design
  • Balanced Wear - Multiple Storage Positions
  • Comfortable, Pressure Reducing Cushion
  • BOLT™ - Secure Accessories Simultaneously
  • Secures into Milwaukee® Safety Helmets and Hard Hats BOLT™ and Universal Accessory Slots
  • Can be Worn with Additional Accessories at Once
  • When not in use - store on the back, top, or below the brim of the Milwaukee® Safety Helmets and Hard Hats
  • Color Coded by NRR and Performance Level
  • NRR 24 dB
  • CSA Class A
  • Dielectric Construction
  • Third-Party Tested and Certified
Weight 0.71 LB
EAN or UPC 45242601622
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison