- BOLT 26DB EARMUFFS
description
- The MILWAUKEE® BOLT™ Earmuffs are designed for adjustable, comfortable wear. These cap-mounted earmuffs provide an adjustable fit thanks to the center-mount design. The earmuffs also allow for balanced wear with a 360⁰ rotational arm that can pivot to multiple storage positions when not in use. The comfortable, pressure-reducing cushion helps avoid pressure and discomfort when wearing the earmuffs for extended periods. These earmuffs have the indicated NRR to protect you against hazardous noise and are CSA Class A certified. Our earmuffs are a part of the BOLT™ System that allows users to secure accessories simultaneously. Certified for use with MILWAUKEE® Safety Helmets and Hard Hats.
features
- Adjustable Fit - Center-Mount Design
- Balanced Wear - Multiple Storage Positions
- Comfortable, Pressure Reducing Cushion
- BOLT™ - Secure Accessories Simultaneously
- Secures into Milwaukee® Safety Helmets and Hard Hats BOLT™ and Universal Accessory Slots
- Can be Worn with Additional Accessories at Once
- When not in use - store on the back, top, or below the brim of the Milwaukee® Safety Helmets and Hard Hats
- Color Coded by NRR and Performance Level
- NRR 26 dB
- CSA Class A
- Dielectric Construction
- Third-Party Tested and Certified
| Weight | 0.71 LB |
| EAN or UPC | 45242601639 |

