Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Face Mask

48-73-4229

Face Mask
Item #117822896
  • 10PK RED 2-LAYER FACE MASK
Face Mask
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10PK RED 2-LAYER FACE MASK

description

  • The MILWAUKEE® 10 Pack Red 2-Layer Face Mask is designed to be lightweight and breathable. Constructed with two soft, breathable layers for all day wear on the jobsite. The reusable face mask has an anti-microbial treatment that prevents odor causing bacteria. The internal layer is moisture wicking to stay cool and dry fast. The face covering has comfortable adjustable earloops and a flexible nose bridge to easily fit the face. This face mask meets the CDC recommendation for a face covering.

features

  • Lightweight & Breathable
  • Soft, Breathable Layers
  • Anti-Microbial Prevents Odor Causing Bacteria
  • Moisture Wicking Stay Cool, Dry Fast
  • Comfortable Adjustable Ear Loops
  • Flexible Nose Bridge
  • Washable and reusable
  • Protective barrier helps reduce the transmission of airborne contaminates
  • Different Color Internal Layer for Differentiation
  • One Size Fits Most
  • Not for medical use. Wash before each use, do not wash in bleach. Do not use on small children or persons with breathing or other medical conditions.
  • Outer Layer: 86% Polyester, 14% Spandex. Inner Layer: 71% Nylon, 29% Spandex.
  • Individually sealed face masks for easy distribution on the jobsite
Weight 0.88 LB
EAN or UPC 45242609574
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison