- 10PK S/M 3-LAYER PERFORMANCE FACE MASK
description
- The MILWAUKEE® 10 Pack S/M 3-Layer Performance Face Mask is built to provide all day comfort with a better fit. This reusable face mask is constructed with three soft, breathable layers for all day wear on the jobsite. The structured design separates the mask from the mouth, making it easier to move around and breathe. An anti-microbial treatment prevents odor causing bacteria and the mask is moisture wicking to stay cool and dry fast. This three-layer face mask features comfortable, adjustable earloops, and a flexible nose bridge that easily fit the face. This Milwaukee face mask meets the CDC recommendations for a face covering.
features
- All Day Comfort. Better Fit.
- Soft, Breathable Layers
- Structured Design Separates Mask from Mouth
- Anti-Microbial Prevent Odor & Bacteria
- Moisture Wicking Stay Cool, Dry Fast
- Comfortable Adjustable Ear Loops
- Flexible Nose Bridge
- Washable and reusable
- Durable Water Resistant Outer Layer to Repel Water Droplets
- Chin Panel for a Secure Fit
- Protective barrier helps reduce the transmission of airborne contaminates
- Different Color Internal Layer for Differentiation
- Not for medical use. Wash before each use, do not wash in bleach. Do not use on small children or persons with breathing or other medical conditions.
- Outer Layer: 88% Polyester, 12% Spandex. Middle Layer: 100% Polyester. Inner Layer: 71% Nylon, 29% Spandex.
- Individually sealed face masks for easy distribution on the jobsite
| Weight | 1.0 LB |
| EAN or UPC | 45242607341 |

