- Silver
- Polypropylene Material
- 2.5 in Width
description
- The MILWAUKEE® 2PC Reflective Strips provide high visibility on the jobsite. These stickers are a long-lasting, non-conductive material that will resist UV fading from the sun.
features
- Long Lasting
- Resists UV Fading
- Non-Conductive Material
- Fits on Milwaukee BOLT™ Safety Helmets and BOLT™ Hard Hats
- Made in USA
includes
- (20) Packs of 2-piece Sticker Kit
| Material | Polypropylene |
| Length | 0.71 ft |
| Includes | (20) Packs of 2-piece Sticker Kit |
| Color/Finish | Silver |
| Width | 2.5 in |
| Weight | 0.1 LB |
| EAN or UPC | 45242370344 |

