- Single Pull Zipper Closure
description
- The MILWAUKEE® ANSI Type R Class 2 High Visibility Safety Vest is designed to carry more. The high visibility safety vest has 10 pockets including a clear ID holder and internal pocket for additional storage. The safety vest has a quick internal size adjustment providing a better fit as well as a durable pass-through slit for fall protection gear. This allows the vest to be worn in the summer over a t-shirt or in the winter over a jacket. A zipper closure on the safety vest delivers ultimate job site security. The high visibility reflective vests are required when working around traffic going 25 mph or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. Yellow and orange color options are available, as well as CSA compliant safety vests.
features
- CARRY MORE
- 10 Pockets
- Quick Internal Size Adjustment, Better Fit
- Secure Zipper Closure
- Clear ID Holder and Velcro Opening and Closure
- Fall Protection Pass Through
- Reinforced Pen Pockets with 600D Tear Resistant Material
- Durable Dual Mic Tabs
- 1 Internal Pocket
- Hang Loop For Easy Storage
- ANSI107-15 CLASS 2 TYPE R
- Customization Available: Logo up to 2 colors and print up to 2 locations
| Lined | No |
| Water Resistance | No |
| Color | Orange |
| Clothing Type | Adult Unisex |
| Flame Resistance | No |
| Workwear | Yes |
| Pocket Outside Quantity | 9 |
| Outer Shell Material | Polyester |
| Stitch/Hem | Single |
| Sleeve Length | No Sleeve |
| Collar Style | Standard Collar |
| High Visibility | Yes |
| Reflective Safety Trim | Reflective Trim |
| Insulated | No |
| Moisture Management | No |
| Outerwear Venting | No |
| Machine Washable | Yes |
| Closure Type | Single Pull Zipper |
| Pocket Inside Quantity | 1 |
| Fit | Fitted |
| Weight | 0.54 LB |
| EAN or UPC | 45242580255 |

