- Hook-and-Loop Closure
description
- The MILWAUKEE® S/M CSA Orange ANSI Type R Class 2 Breakaway High Visibility Mesh Safety Vest is designed to keep professionals cooler and reduce odor with moisture-wicking and anti-microbial treated fabric. This breakaway safety vest features lightweight, breathable mesh to stay cooler and comfortable in hot working conditions. The high visibility mesh safety vest has 9 pockets, including a clear ID holder and an internal pocket providing added storage. The vest features an external size adjustment providing a better fit and a durable pass-through slit for fall protection gear. The vest features five tearaway points located on the shoulders, sides, and front of the vest that can breakaway if caught or snagged. Class 2 high visibility reflective vests are recommended when working in environments with traffic traveling under 50 mph or around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews.
features
- Lightweight, Breathable Mesh
- External Size Adjustment, Better Fit
- 5-Point Breakaway on shoulders, sides, and front
- Clear ID Holder and Velcro Opening and Closure
- Fall Protection Pass Through
- Reinforced Pen Pockets with 600D Tear Resistant Material
- Durable Dual Mic Tabs
- 1 Internal Pocket
- Hang Loop For Easy Storage
- Third Party Tested
- ANSI107-15 CLASS 2 TYPE R
- CSA Z96-15
| Moisture Management | No |
| Stitch/Hem | Single |
| Outerwear Venting | Yes |
| Accent Color 1 | Silver |
| Color | Orange |
| Clothing Type | Adult Unisex |
| Machine Washable | Yes |
| High Visibility | Yes |
| Pocket Outside Quantity | 8 |
| Sleeve Length | No Sleeve |
| Size | Small/Medium |
| Flame Resistance | No |
| Closure Type | Hook-and-Loop |
| Reflective Safety Trim | Reflective Trim |
| Fit | Fitted |
| Lined | No |
| Water Resistance | No |
| Collar Style | Standard Collar |
| Workwear | Yes |
| Insulated | No |
| Pocket Inside Quantity | 1 |
| Outer Shell Material | Polyester Mesh |
| Weight | 0.42 LB |
| EAN or UPC | 45242595099 |

