- Single Pull Zipper Closure
description
- The MILWAUKEE® 4XL/5XL AR/FR CAT. 1 Class 2 Mesh High Visibility Safety Vest is engineered to carry more with breathable protection. This Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, a chest pocket with closure, and an internal pocket for easy access to essential items while on the job. The yellow safety vest features a quick internal size adjustment for better fit and a durable pass-through slit for fall protection gear. AR/FR breathable, anti-static GLENGUARD® Mesh provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 4.0 cal./cm². The high visibility reflective safety vests are required when working around traffic going 25 MPH or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. AR/FR CAT. 1 Class 2 Safety Vests are ANSI compliant and can be customized by adding a logo.
features
- Quick Internal Size Adjustment - Better Fit
- ATPV: 4.1 cal./cm²
- Fall Protection Pass Through
- Secure Dielectric Zipper Closure
- Chest Pocket with Hook and Loop Opening/Closure
- 1 Internal Pocket
- Anti-Static Mesh - Reduces Static Buildup
- ANSI107-15 CLASS 2 TYPE R
- Hang Loop For Easy Storage
- Customize Your PPE
- Cat. 1 - ASTM F1506
- Durable Mic Tabs
- Fabric Weight/Yd^2: 6.0 oz/yd^2
| High Visibility | Yes |
| Size | 4XL/5XL |
| Pocket Inside Quantity | 1 |
| Outer Shell Material | Anti-Static GLENGUARD® Mesh |
| Moisture Management | No |
| Reflective Safety Trim | Reflective Trim |
| Pocket Outside Quantity | 9 |
| Flame Resistance | Yes |
| Accent Color 1 | Gray |
| Color | Yellow |
| Lined | No |
| Clothing Type | Adult Unisex |
| Water Resistance | No |
| Closure Type | Single Pull Zipper |
| Accent Color 2 | Black |
| Insulated | No |
| Workwear | Yes |
| Arc Rating | 5.1 cal/cm2 |
| Machine Washable | Yes |
| Collar Style | No Collar |
| Stitch/Hem | Single |
| Outerwear Venting | No |
| Sleeve Length | No Sleeve |
| Fit | Fitted |
| Weight | 0.96 LB |
| EAN or UPC | 45242604142 |

