- Single Pull Zipper Closure
description
- The MILWAUKEE® 4XL/5XL AR/FR CAT. 1 Class 2 Mesh High Visibility Breakaway Safety Vest is engineered to carry more with breathable protection. This Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, a chest pocket with closure, and an external pocket for easy access to essential items while on the job. The yellow safety vest features a quick external size adjustment for better fit and a durable pass-through slit for fall protection gear. AR/FR breathable, anti-static GLENGUARD® Mesh provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 4.0 cal./cm². The high visibility reflective safety vests are required when working around traffic going 25 MPH or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. The breakaway vest is designed with five tearaway points located on the shoulders, sides, and front that can break away when caught or snagged. AR/FR CAT. 1 Class 2 Safety Vests are ANSI and CSA compliant and can be customized by adding a logo.
features
- Quick External Size Adjustment - Better Fit
- ATPV: 4.1 cal./cm²
- Fall Protection Pass Through
- Secure Hook & Loop Closure
- Chest Pocket with Hook and Loop Opening/Closure
- 1 Internal Pocket
- Anti-Static Mesh - Reduces Static Buildup
- 5-Point Breakaway on shoulders, sides, and front
- ANSI107-15 CLASS 2 TYPE R
- Customize Your PPE
- Cat. 1 - ASTM F1506
- Durable Mic Tabs
- Fabric Weight/Yd^2: 6.0 oz/yd^2
| Color | Yellow |
| Pocket Inside Quantity | 1 |
| Reflective Safety Trim | Reflective Trim |
| Sleeve Length | No Sleeve |
| Fit | Fitted |
| Size | 4XL/5XL |
| Flame Resistance | Yes |
| Machine Washable | Yes |
| Moisture Management | No |
| Lined | No |
| Accent Color 2 | Black |
| Pocket Outside Quantity | 9 |
| Clothing Type | Adult Unisex |
| Outer Shell Material | Anti-Static GLENGUARD® Mesh |
| Workwear | Yes |
| Arc Rating | 5.1 cal/cm2 |
| Accent Color 1 | Gray |
| High Visibility | Yes |
| Insulated | No |
| Outerwear Venting | No |
| Closure Type | Single Pull Zipper |
| Water Resistance | No |
| Stitch/Hem | Single |
| Collar Style | No Collar |
| Weight | 1.0 LB |
| EAN or UPC | 45242604180 |

