- Single Pull Zipper Closure
description
- The MILWAUKEE® 4X/5XL AR/FR CAT. 1 Class 3 Mesh Breakaway High Visibility Safety Vest is engineered to carry more with breathable protection. This Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, a chest pocket with closure, and an external pocket for easy access to essential items while on the job. The yellow safety vest features a quick external size adjustment for better fit and a durable pass-through slit for fall protection gear. AR/FR breathable, anti-static GLENGUARD® Mesh provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 4.0 cal./cm². Class 3 high visibility vests are recommended for working in environments requiring additional visibility, traffic traveling over 50 MPH, and/or around heavy machinery. The breakaway vest is designed with five tearaway points located on the shoulders, sides, and front that can break away when caught or snagged. AR/FR CAT. 1 Class 3 Safety Vests are ANSI and CSA compliant and can be customized by adding a logo.
features
- Quick External Size Adjustment - Better Fit
- ATPV: 4.1 cal./cm²
- Fall Protection Pass Through
- Secure Hook & Loop Closure
- Chest Pocket with Hook and Loop Opening/Closure
- 1 Internal Pocket
- Anti-Static Mesh - Reduces Static Buildup
- 5-Point Breakaway on shoulders, sides, and front
- ANSI107-15 CLASS 3 TYPE R
- Customize Your PPE
- Cat. 1 - ASTM F1506
- Durable Mic Tabs
- Fabric Weight/Yd^2: 6.0 oz/yd^2
| Reflective Safety Trim | Reflective Trim |
| Water Resistance | No |
| Insulated | No |
| Pocket Outside Quantity | 9 |
| High Visibility | Yes |
| Machine Washable | Yes |
| Pocket Inside Quantity | 1 |
| Outer Shell Material | Anti-Static GLENGUARD® Mesh |
| Fit | Fitted |
| Outerwear Venting | No |
| Accent Color 1 | Gray |
| Stitch/Hem | Single |
| Accent Color 2 | Black |
| Closure Type | Single Pull Zipper |
| Arc Rating | 5.1 cal/cm2 |
| Lined | No |
| Workwear | Yes |
| Collar Style | No Collar |
| Color | Yellow |
| Clothing Type | Adult Unisex |
| Size | 4XL/5XL |
| Moisture Management | No |
| Sleeve Length | Mid Length |
| Flame Resistance | Yes |
| Weight | 1.3 LB |
| EAN or UPC | 45242604340 |

