- Single Pull Zipper Closure
description
- The MILWAUKEE® 4XL/5XL AR/FR CAT. 1 Class 2 High Visibility Safety Vest is engineered to carry more with lightweight protection. This Arc-Rated and Flame-Resistant Vest has ten pockets, including pen pockets, a chest pocket with closure, and an internal pocket for easy access to essential items while on the job. The yellow safety vest features a quick internal size adjustment for better fit and a durable pass-through slit for fall protection gear. These class 2 vests are compliant with NFPA 2112 for protection against flash fires and arc flash hazards. AR/FR lightweight WESTEX® DH by Miliken® DH material provides added comfort when wearing the vest as part of a complete AR/FR garment system and rated to an ATPV of 5.7 cal./cm². The high visibility reflective safety vests are required when working around traffic going 25 MPH or working around heavy machinery. This includes construction, road construction, traffic direction, utility crews, and survey crews. AR/FR CAT. 1 Class 2 Safety Vests are ANSI compliant and can be customized by adding a logo.
features
- Quick Internal Size Adjustment - Better Fit
- ATPV: 5.7 cal./cm²
- Fall Protection Pass Through
- Secure Hook & Loop Closure
- Chest Pocket with Hook and Loop Opening/Closure
- 1 Internal Pocket
- Durable Mic Tabs
- ANSI107-15 CLASS 2 TYPE R
- NFPA 2112 Certified
- Customize Your PPE
- Cat. 1 - ASTM F1506
- Fabric Weight/Yd^2: 6.5 oz/yd^2
| Moisture Management | No |
| Stitch/Hem | Single |
| Water Resistance | No |
| Machine Washable | Yes |
| Size | 4XL/5XL |
| Accent Color 2 | Black |
| Pocket Outside Quantity | 9 |
| Arc Rating | 9.1 cal/cm2 |
| Workwear | Yes |
| Fit | Fitted |
| Reflective Safety Trim | Reflective Trim |
| Pocket Inside Quantity | 1 |
| Collar Style | No Collar |
| Flame Resistance | Yes |
| Lined | No |
| Closure Type | Single Pull Zipper |
| High Visibility | Yes |
| Sleeve Length | No Sleeve |
| Outer Shell Material | WESTEX® DH Material |
| Accent Color 1 | Gray |
| Clothing Type | Adult Unisex |
| Outerwear Venting | No |
| Insulated | No |
| Color | Yellow |
| Weight | 0.95 LB |
| EAN or UPC | 45242604463 |

