Skip to content Skip to navigation menu
7.4 in Dynamic Flooring Knee Pad

48-73-6070

7.4 in Dynamic Flooring Knee Pad
Item #121487097
  • 7.4 Width
7.4 in Dynamic Flooring Knee Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7.4 Width

description

  • MILWAUKEE® Dynamic Flooring Knee Pads are designed to be comfortably worn all day. The curved cap reduces overall pressure points on the knee, shin, ankles, and feet. The knee pad is made with lightweight foam to extend the amount of time worn. The non-marring cap is durable enough to be used on any surface but will not damage any floors.

features

  • Curved Cap Reduces Pressure Points
  • Lightweight for Extended Wear
  • Better Durability with Abrasion Resistant Cap
  • Non-Marring Cap
  • 2 Straps with Cinched Hook and Loop
Width 7.4
Depth 4.5
Height 17.3
Weight 3.3 LB
EAN or UPC 45242235230
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison