Skip to content Skip to navigation menu
7 in Stabilizer Knee Pad

48-73-6075

7 in Stabilizer Knee Pad
Item #121487098
  • 7 Width
7 in Stabilizer Knee Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7 Width

description

  • MILWAUKEE® Stabilizer Knee Pads are built with a pressure-reducing foam that retains its shape for lasting comfort. The lower part of the cap is raised for better stability on the ground and reduces pressure felt on the feet and ankles. The lightweight foam contours to the shape of your knee for added comfort and protection.

features

  • Foam Retains Shape for Longer Life
  • Raised Lower Cap for Better Stability
  • Lightweight Foam Contours to Knee
  • One Strap with Cinched Hook and Loop
Height 11.4
Depth 4.5
Width 7
Weight 2.1 LB
EAN or UPC 45242235247
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison