Skip to content Skip to navigation menu
5.7 in High Mobility Knee Pad

48-73-6080

5.7 in High Mobility Knee Pad
Item #121487099
  • 5.7 Width
5.7 in High Mobility Knee Pad
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.7 Width

description

  • MILWAUKEE® High Mobility Knee Pads are engineered to provide long-lasting comfort without the bulk allowing you to have maximum mobility. This knee pad will provide you with up to 4X cushion life utilizing Rheon™ technology compared to Milwaukee's Mobility Knee Pad. The lightweight cushion and compact flexible shell give you the benefit of wearing a knee pad, but you will not even feel like you are wearing it. The durable abrasion-resistant cap allows you to work on any surface.

features

  • Up to 4X Cushion Life* Utilizing Rheon™ Technology
  • Lightweight For More Flexibility
  • More Durable Cap
  • One strap with Hook and Loop
Width 5.7
Depth 2.7
Height 8 1/2
Weight 1.6 LB
EAN or UPC 45242235278
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison