- Nylon Glove Material
- Small Size
description
- The MILWAUKEE® High-Dexterity ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves allow users to maintain high dexterity while also being more durable. These cut-resistant gloves are made of an 18 gauge knit for total mobility. These gloves offer the best puncture protection compared to competitive 18 gauge nitrile dipped gloves and have been tested to the EN388 puncture standard. A reinforced nitrile coating between the thumb and index finger provides enhanced durability in high wear points. MILWAUKEE® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® High-Dexterity Gloves feature a color-coded wristband and back-of-hand logo for easy cut-level identification.
features
- 18 Gauge - Total Mobility
- Best Puncture Protection
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Long-Lasting Nitrile Dip
- ANSI/ISEA 105-2016 Cut Level 3
- EN388 - 4343C
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High dexterity design when handling small objects
- Breathable glove design
- High Performance Polyethylene is knit into the gloves for cut protection
- Color-coded band for easy cut level identification
| Color | Gray |
| No. of Pieces | 1 |
| Glove Size | Small |
| Anti-Slip Grip | Yes |
| Size | Small |
| Glove Material | Nylon |
| Gender | Unisex |
| Reinforced Fingertips | Yes |
| Cut Level | A3 |
| Insulated | No |
| Flame Resistance | No |
| High Visibility | No |
| Cuff Style | Elasticated |
| Machine Washable | Yes |
| Material | Nylon |
| Water Resistance | No |
| Weight | 0.11 LB |
| EAN or UPC | 45242851805 |

