- Medium Size
- Cut 2 Type
- Latex Glove Material
description
- The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 2 Winter Dipped Gloves are designed to provide ultimate warmth, all–day comfort, and best-in-class dexterity for handling small objects. The insulated winter work gloves utilize a warm acrylic terry liner to maintain warmth in the coldest outdoor conditions. The gloves have a secure dual thermal liner to comfortably keep users' hands warm without the liner separating after extended use on the job site. The gloves feature a 15 gauge nylon outer liner resulting in high dexterity fingertips and breathability. These insulated cut-resistant work gloves are ideal for material handling, demolition, wire stripping, pipe threading, general-purpose, and remodeling applications. These warm winter work gloves are constructed of ½ double-dipped latex palm microfinish for water resistance to provide best-in-class grip performance in the coldest temperatures.
features
- Warm Acrylic Terry Liner
- Secure Dual Liner
- 15 Gauge Better Dexterity
- ANSI/ISEA 105-2016 Cut Level 2
- EN511: X1X
- EN388: 2242B
- Sandy latex finish for grip performance
- 10 gauge inner liner for warmth
- Breathable and comfortable glove design
- 15 gauge outer liner for dexterity
- 1/2 double dipped latex microfinish for water resistance and warmth
- Ideal use for material handling and general purpose remodeling applications
| Size | Medium |
| Standard | ANSI/ISEA 105-2016_A2 |
| Water-Resistant | No |
| Anti-Slip Grip | Yes |
| Cuff Style | Knit |
| Machine Washable | Yes |
| Material | Latex |
| Gender | Unisex |
| Reinforced Fingertips | No |
| Glove Material | Latex |
| Color | Red/Black |
| Glove Size | Medium |
| Insulation Material | Acrylic Terry |
| Insulated | Yes |
| Weight | 1.2 LB |
| EAN or UPC | 45242644902 |

