- HPPE Glove Material
- Large Size
description
- The MILWAUKEE® Impact ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves offer impact protection with high dexterity. These cut-resistant gloves utilize ANSI/ISEA 138-2019 Impact Level 2-rated enhanced TPR for back-of-hand protection. The impact-resistant gloves also feature a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. Constructed with an 15-gauge knit, these gloves maintain high dexterity fingertips when handling small objects. SMARTSWIPE™ touchscreen-compatible fingertips provide you with full access to your touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wristband and back-of-hand logo for easy cut level identification.
features
- ANSI/ISEA 138-2019 Impact Rated Enhanced TPR
- Reinforced nitrile coating between thumb and index finger
- High Dexterity Fingertips
- ANSI/ISEA 105-2016 Cut Level 3
- EN388 - 4343CP
- ANSI/ISEA 138-2019 Impact Level 2
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Breathable glove design
| Cuff Style | Knit |
| Insulated | No |
| No. of Pieces | 1 |
| Material | HPPE |
| Gender | Unisex |
| Size | Large |
| Color | Black, Red |
| Glove Material | HPPE |
| Glove Size | Large |
| Flame Resistance | No |
| Cut Level | A3 |
| Water Resistance | No |
| High Visibility | No |
| Anti-Slip Grip | Yes |
| Machine Washable | Yes |
| Reinforced Fingertips | No |
| Weight | 0.2 LB |
| EAN or UPC | 45242060245 |

