Skip to content Skip to navigation menu
Impact Wrecking Work Glove

48-73-8552

Impact Wrecking Work Glove
Item #120841836
  • Impact Wrecking Work Glove - L
Impact Wrecking Work Glove
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Impact Wrecking Work Glove - L

description

  • The MILWAUKEE® Impact Wrecking Work Gloves are designed to be Long-Lasting and are equipped with Impact Protection. The MILWAUKEE® Impact Wrecking Work Gloves feature impact-rated enhanced TPR on the back of the hand and fingers to help prevent back-of-hand injuries. The gloves meet the ANSI/ISEA 138-2019 Level 2 protection. The glove palms and fingertips are reinforced with padding for added durability and the glove has a secure fit with a hook and loop enclosure.

features

  • Impact Rated - Enhanced TPR
  • Durable Padded Palm
  • Reinforced Thumb Seam
  • Secure Hook and Loop Closure
Weight 0.46 LB
EAN or UPC 45242062621
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison