- Nylon Glove Material
- XL Size
description
- The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 3 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high-wear areas and are constructed with a 15-gauge knit for better dexterity when handling small objects. Additionally, these cut-resistant gloves have nitrile Comfort Web Grip for better grip and durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Nitrile Dipped Gloves feature a color-coded wristband and back-of-hand logo for easy cut level identification.
features
- Reinforced nitrile coating between thumb and index finger
- 15 Gauge Knit for Better Dexterity
- Nitrile Coated for Better Grip
- ANSI/ISEA 105-2016 Cut Level 3
- EN388 - 4343C
- Breathable glove design
- SMARTSWIPE™ Touchscreen Compatible Fingertips
| No. of Pieces | 1 |
| Reinforced Fingertips | Yes |
| Cut Level | A3 |
| Cuff Style | Elasticated |
| Anti-Slip Grip | Yes |
| Insulated | No |
| Material | Nylon |
| Glove Material | Nylon |
| Size | XL |
| Gender | Unisex |
| Flame Resistance | No |
| Machine Washable | Yes |
| Glove Size | X-Large |
| High Visibility | No |
| Color | Black, Red |
| Water Resistance | No |
| Weight | 0.15 LB |
| EAN or UPC | 45242064861 |

