- Nylon Glove Material
- Small Size
description
- The MILWAUKEE® ANSI/ISEA 105-2016 Cut Level 5 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These gloves feature a reinforced nitrile coating between the thumb and index finger for added durability in high-wear areas. Additionally, these cut-resistant gloves utilize a double-dipped nitrile grip to provide best-in-class puncture resistance and added durability. SMARTSWIPE™ fingertips & palms provide full access to touchscreen devices without removing the gloves. MILWAUKEE® Dipped Gloves feature a color-coded wristband and back-of-hand logo for easy cut level identification.
features
- Reinforced nitrile coating between thumb and index finger
- Durable double-dipped nitrile coating for best in class puncture resistance and added durability
- Nitrile coated for better grip
- ANSI/ISEA 105-2016 Cut Level 5
- EN388 - 4X43E
- Nylon/HPPE blend liner
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- Breathable glove design
| Cut Level | A5 |
| Glove Size | Small |
| Flame Resistance | No |
| Anti-Slip Grip | Yes |
| Size | Small |
| Material | Nylon |
| Reinforced Fingertips | Yes |
| Water Resistance | No |
| Glove Material | Nylon |
| Color | Black, Gray |
| Machine Washable | Yes |
| Insulated | No |
| No. of Pieces | 1 |
| High Visibility | No |
| Cuff Style | Elasticated |
| Gender | Unisex |
| Weight | 0.28 LB |
| EAN or UPC | 45242065097 |

