- Polyurethane Glove Material
- 2X Large Size
description
- The MILWAUKEE® High-Dexterity ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves allow users to maintain high dexterity while also providing a better fit. These cut-resistant gloves are made of an 18 gauge knit for total mobility. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The polyurethane dip makes the glove feel lighter and more breathable while working. MILWAUKEE® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. Milwaukee High-Dexterity Gloves feature a color-coded wrist band for easy cut level identification.
features
- 18 Gauge - Total Mobility
- Reinforced Nitrile Coating Between Thumb and Index Finger
- Lighter and More Breathable
- ANSI/ISEA 105-2016 Cut Level 2
- EN 388 - 4242B
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High dexterity design when handling small objects
- Breathable glove design
- High Performance Polyethylene is knit into the gloves for cut protection
- Color-coded band for easy cut level identification
| Flame Resistance | No |
| Anti-Slip Grip | Yes |
| Glove Size | 2X-Large |
| Color | Gray |
| Gender | Unisex |
| Machine Washable | Yes |
| Glove Material | Polyurethane |
| Reinforced Fingertips | Yes |
| Insulated | No |
| Cut Level | A2 |
| No. of Pieces | 12 |
| Water Resistance | No |
| Material | Polyurethane |
| High Visibility | No |
| Size | 2X Large |
| Cuff Style | Elasticated |
| Weight | 1.2 LB |
| EAN or UPC | 45242618262 |

