- HPPE Glove Material
- XL Size
description
- MILWAUKEE® Anti-Vibration ANSI/ISEA 105-2016 Cut Level 4 High-Dexterity Nitrile Dipped Gloves protect users’ hands from harmful vibrations while operating power tools. These Anti-Vibration Gloves provide users with the best full-hand vibration reduction while still maintaining dexterity and comfort. The 18 gauge material provides total hand mobility when working with small fasteners. The long-lasting nitrile dip makes sure these gloves hold up to abusive jobsite conditions. The gloves also have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. Milwaukee® SMARTSWIPE™ fingertips provide you with full access to your touchscreen devices without removing the gloves. All of the Milwaukee® Gloves feature a color-coded wristband for easy cut-level identification.
features
- Best Full Hand Vibration Reduction
- 18 Gauge - Total Mobility
- Long Lasting Nitrile Dip
- ANSI/ISEA 105-2016 Cut Level 4
- ISO 10819 TRM=0.67, TRH = 0.52
- EN388 - 4X42D
- Reinforced Nitrile Coating Between Thum and Index Finger
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- TPR Knuckle Protection
- Breathable Glove Design
| Color | Gray |
| Reinforced Fingertips | Yes |
| High Visibility | No |
| Insulated | No |
| Machine Washable | Yes |
| Anti-Slip Grip | Yes |
| Water Resistance | No |
| Flame Resistance | No |
| Cut Level | A4 |
| Material | HPPE |
| No. of Pieces | 1 |
| Glove Size | X-Large |
| Cuff Style | Knit |
| Glove Material | HPPE |
| Size | XL |
| Weight | 0.08 LB |
| EAN or UPC | 45242646333 |

