- Polyurethane Glove Material
- XL Size
description
- The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers large hi-vis gloves so users can find their perfect fit. Milwaukee High Visibility Gloves feature color ID bands for easy identification of cut levels.
features
- ANSI/ISEA 105-2016 Cut Level 2
- Better Fit. Better Protection.
- Reinforced Nitrile Coating Between Thumb and Index Finger
- 15 Gauge for Better Dexterity
- Light and Breathable
- SMARTSWIPE™ Touchscreen Compatible Fingertips
- High Performance Polyethylene is knit into the gloves for cut protection
| No. of Pieces | 1 |
| Insulated | No |
| Glove Size | X-Large |
| Glove Material | Polyurethane |
| Flame Resistance | No |
| Cuff Style | Knit |
| Reinforced Fingertips | Yes |
| High Visibility | Yes |
| Material | Polyurethane |
| Cut Level | A2 |
| Size | XL |
| Color | High Visibility Yellow |
| Machine Washable | Yes |
| Gender | Unisex |
| Water Resistance | No |
| Anti-Slip Grip | Yes |
| Weight | 0.13 LB |
| EAN or UPC | 45242553570 |

