The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 3 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 3 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size small cut gloves for the best fit for every user.
features
ANSI/ISEA 105-2016 Cut Level 3
Better Fit. Better Protection.
Reinforced Nitrile Coating Between Thumb and Index Finger
15 Gauge for Better Dexterity
Light and Breathable
SMARTSWIPE™ Touchscreen Compatible Fingertips
High Performance Polyethylene is knit into the gloves for cut protection
Machine Washable
Yes
Glove Material
Polyurethane
Anti-Slip Grip
Yes
Color
High Visibility Yellow
Size
Medium
Gender
Unisex
Insulated
No
Reinforced Fingertips
Yes
No. of Pieces
1
Flame Resistance
No
High Visibility
Yes
Cuff Style
Knit
Water Resistance
No
Material
Polyurethane
Cut Level
A3
Glove Size
Medium
Weight
0.12 LB
EAN or UPC
45242553600
We're here for you
with Service Centers across the country - We have your back